Beli pipa ivory di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    Mulai

    Rp42.900

    YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    atribut:
    • Inner Diameter (mm): 24.1
    • Material: Plastic coated iron pipe
    • Outer Diameter (mm): 27.7
    • Type: Diameter 28 pipe
  2. MK Handrail Fitting (Pegangan Tangan)
    52%
    Mulai

    Rp1.099.900

    MK Handrail Fitting (Pegangan Tangan)
    Deskripsi:
    -In combination of the Make series, it can be used at desired length/shapes._x000D_-For handrails in a bath room or around a toilet.
    atribut:
    • Color: Ivory
    • Diameter: 32mm
    • Total Length: 2500mm
    • Material: Aluminium Antibacterial Resin Coating
    • Purpose of Use: For handrails in a bath room or around a toilet.
  3. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
  4. INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
  5. INABA DENKO T Type Joint (Konektor Tee)
    Mulai

    Rp429.900

    INABA DENKO T Type Joint (Konektor Tee)
    atribut:
    • Type: T type joint
  6. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  7. Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  8. Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)
    Mulai

    Rp749.900

    Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)
    atribut:
    • Inner Diameter (mm): 25.75
    • Thickness (mm): 3
    • Outer Diameter (mm): 31.75
    • Length (m): 6
  9. Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  10. Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  11. DCOTA Chrome Tee Fitting (Sambungan T)
    Mulai

    Rp41.900

    DCOTA Chrome Tee Fitting (Sambungan T)
    Deskripsi:
    - Dapat juga dipakai di: tempat cuci tangan, pemanas air, dan shower.- Tersedia 2 cabang (umumnya dipakai untuk kloset dan Jet shower).
    atribut:
    • Size (inch): 1/2
    • Material: Zinc
    • Product Dimension (cm): 6.5x4x3
  12. Non Brand Welded Pipe (Pipa Las)
    Mulai

    Rp929.900

    Non Brand Welded Pipe (Pipa Las)
    Deskripsi:
    Pipa Stainless steel yang dipergunakan untuk tekanan tinggi, tahan terhadap korosi.
    atribut:
    • Material: Stainless SUS304
    • Thickness: SCH10
    • Length (m): 6
    • Standard: ASTM S312
  13. NITTO KOHKI Delvo Screw Tightening Counter (Penghitung Pengencangan Sekrup Delvo)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

  14. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  15. YAZAKI Plastic Bag
    Mulai

    Rp4.499.900

    YAZAKI Plastic Bag
    atribut:
    • Color: Transparent
    • Material: Low Density Polyethylene
  16. SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE)
    Mulai

    Rp64.900

    SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
Daftar Harga pipa ivory Terbaru October 2026
YAZAKI Erector Pipe (Pipa Rangka Konstruksi)Rp42.900
MK Handrail Fitting (Pegangan Tangan)Rp1.099.900
YAZAKI Metal Joint (Klem Sambungan Pipa)Rp99.900
INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Rp219.900
INABA DENKO T Type Joint (Konektor Tee)Rp429.900
Boss Pipa ConduitRp19.900
Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)Rp749.900
Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)Rp29.900
Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)Rp429.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)